Shop All Push Button Accessories
Eaton
Legend Plate, Square, Test, Black
Mfr # HT8SP83
Zoro # G4158253
original price:
$4.19
5% off
new price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30.5 mm
- Shape Rectangular
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Legend Test
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8SP83
- Zoro # G4158253
- UPC # 782113570297
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30.5 mm |
Height | 1.77 in |
Width | 1.77 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Height | .05 in |
Product Width | 1.5 in |
Product Length/Depth | 1 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 1/2 in |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Description
Legend Plate, Rectangular, Legend Test, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUROMAX 50 ft. 10 Gauge Triple Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10050C)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC2)
- SQUARE D Cover, Flush, 15.44inWx39.18inL (QOC42UF)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 25 A (LC1DT25BD)
- EATON Shroud, F/30mm 10250T Mushroom Operator (10250TA6)
- EATON Legend Plate, Rectangular, Black (M22S-ST-D12)
- EATON Cutler-Hammer Legend Plate, Half Round, Off On, Black (10250TM42)
- EATON Blank Legend Plate, Black/White or Silver (HT8LP76)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB8)
- EATON Contact Block, 2NC, 30mm (10250T3E)
- SCHNEIDER ELECTRIC Programmable receiver with teach button (ZBRRC)
- Eaton Push Buttons & Indicators