Shop All Push Button Accessories
Eaton
Legend Plate, Square, Stop, Red
Mfr # HT8SP34
Zoro # G4056017
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Shape Rectangular
- Legend Stop
- Legend/Background Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8SP34
- Zoro # G4056017
- UPC # 782113570259
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard |
Height | 1.77 in |
Width | 1.77 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Width | 4 in |
Product Length/Depth | 4 in |
Product Height | .01 in |
Overall Width | 4 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 4 in |
Compatible Panel Cutout Diameter | 30 mm |
Description
Legend Plate, Rectangular, Legend Stop, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Red, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 50 ft. 14/3 Extension Cord SJOW (06450.63.06L)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 2 Pole, 277/480V AC, C Curve (FAZ-C6/2-NA)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 10A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/FNM-10)
- IFM Pressure Sensor, Range 0 to 36.2 psi (PN7296)
- EATON Lock Out Mushroom Head, 30mm, Red (10250TA42)
- EATON Pushbutton Operator, Twist Release, Red (10250ED1043-4)
- EATON Non-Illuminated Push Button, Red (E34GFBC2N8-3X)
- EATON Cutler-Hammer Contact Block, 1NO/1NC, 30mm (10250T1)
- EATON Legend Plate, Automatic Off Hand, Black (10250TM49)
- EATON Illuminated Push Button, 30mm, Blue (10250T476C24-53)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1103-0AB20-1FA0)
- Eaton Switches