Shop All Push Button Accessories
Eaton
Legend Plate, Square, Start Stop, Black
Mfr # HT8SP47
Zoro # G4159583
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- Shape Rectangular
- For Use With 30.5mm Selector Switch Operators
- Legend Start-Stop
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8SP47
- Zoro # G4159583
- UPC # 782113574042
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard |
Height | 1.77 in |
Width | 1.77 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Length/Depth | 1 in |
Product Height | .05 in |
Product Width | 1.5 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Description
Legend Plate, Rectangular, Legend Start-Stop, For Use With 30.5mm Selector Switch Operators, Legend/Background Color Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, 208 to 277VAC, 3100 to 4150W (K4223C)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 600A, 600V AC, Non-Indicating (FRS-R-600)
- SCHNEIDER ELECTRIC Current Relay 250V 5Amp Rm35 (RM35JA32MW)
- KILLARK Conduit Outlet Body, LB, 3/4 In. (OLB-2)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Blue, Plastic (10250TC4N)
- EATON Miniature LED Bulb, 24 Volts, Green (HT8LEDGF3)
- EATON Legend Plate, Square, For Reverse, Black (10250TS38)
- EATON Non-Illum Push Button Operator, Green (E34EB3)
- EATON Non-Illum Push Button Operator, Clear (10250ED1164)
- EATON Emergency Stop Push Button, Red (C22-PVT45P-K02)
- DAYTON Legend Plate, Down, Square, For 20C796 (32J088)
- Eaton Push Button Accessories