Shop All Push Button Accessories
Eaton
Legend Plate, Square, Start, Black
Mfr # HT8SP33
Zoro # G4225995
original price:
$5.32
9% off
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30.5 mm
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Shape Rectangular
- Legend Start
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # HT8SP33
- Zoro # G4225995
- UPC # 782113570242
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30.5 mm |
Height | 1.77 in |
Width | 1.77 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Width | 1.5 in |
Product Length/Depth | 1 in |
Product Height | .05 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 1/2 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 1 in |
Description
Legend Plate, Rectangular, Legend Start, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Rocker Switch - Momentary (ON)/OFF Lighted Red 3-Pin (20284)
- L.H. DOTTIE L.H. Dottie 3'' x 5'' 16 Gauge Safety Plate, 100PK (3516)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- SUPCO Auxiliary Contactor, DPAUX3 (DPAUX3)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (HT8LA)
- EATON Miniature LED Bulb, 120 Volts, Green (HT8LEDGF7)
- EATON Cutler-Hammer Legend Plate, Half Round, Open Close, Black (10250TM43)
- EATON Illuminated Emergency Stop Push Button (M22-PVL-K01-230R)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red, Standards: CE, CSA, UL (10250T102)
- EATON Legend Plate, Half Round, On, Black (10250TM25)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, White or Yellow (ZBY4101)
- Eaton Push Buttons & Indicators