Shop All Push Button Accessories
Eaton
Legend Plate, Square, Slow, Black
Mfr # 10250TS32
Zoro # G5268846
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard, square
- Shape Square
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Legend Slow
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TS32
- Zoro # G5268846
- UPC # 786680125799
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard, square |
Height | 1.75 in |
Width | 1.75 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Length/Depth | 1.7 in |
Letter size | 3/16 in high |
Product Height | .1 in |
Product Width | 1.7 in |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 3/4 in |
Overall Height | 1 3/4 in |
Description
Legend Plate, Square, Legend Slow, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, 22mm (XB4BV64)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 2, 24V DC Coil Volts, 2 C/O (RUMC22BD)
- CEP 100A 120/208 4P5W IEC60309 CONN (5100C9W)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 2 In. (074-09-3518)
- EATON Illuminated Emergency Stop Push Button (10250T563C53-71X)
- EATON Miniature Incandescent Bulb, 755, 6.3V (28-2202)
- EATON LED Resistor 42-60VAC/DC, 22mm, Black (M22-XLED60)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T103-2)
- EATON Emergency Stop Push Button, Red (M22-PVT-K01)
- EATON Cutler-Hammer Legend Plate, Manual Off Automatic, Black (10250TS68)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Red, Plastic (10250TC1N)
- Eaton Push Buttons & Indicators