Shop All Push Button Accessories
Eaton
Legend Plate, Square, Reset, Black
Mfr # HT8SP29
Zoro # G4097475
original price:
$5.32
14% off
new price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30.5 mm
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Shape Rectangular
- Legend Reset
- Legend/Background Color White/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8SP29
- Zoro # G4097475
- UPC # 782113569765
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30.5 mm |
Height | 1.77 in |
Width | 1.77 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Height | .05 in |
Product Length/Depth | 1 in |
Product Width | 1.5 in |
Overall Height | 1 in |
Overall Width | 1 1/2 in |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Legend Plate, Rectangular, Legend Reset, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color White/Silver, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 10 M (GBLC2-D4-10)
- CANTEX Electrical Box, Junction Box, PVC, Round (5133690U)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- ULTRATECH Ultra-Sidewinder, 24 Ft System (1820)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (HT8BA)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red, Standards: CE, CSA, UL (10250T102)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA47)
- EATON Legend Plate, Square, Close, Black (HT8SP73)
- EATON Miniature LED Bulb, 120 Volts, Yellow (E22LED120YN)
- EATON Non-Illum Push Button Operator, Clear (10250ED1164)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XB5, antimicrobial, plastic, red, 30mm, universal LED, plain lens (ZB5FV043)
- Eaton Push Buttons & Indicators