Shop All Push Button Accessories
Eaton
Legend Plate, Square, Raise, Black
Mfr # HT8SP28
Zoro # G3965193
original price:
$4.39
9% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30.5 mm
- Shape Rectangular
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Legend Raise
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8SP28
- Zoro # G3965193
- UPC # 782113568683
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30.5 mm |
Height | 1.77 in |
Width | 1.77 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Height | .05 in |
Product Width | 1.5 in |
Product Length/Depth | 1 in |
Overall Height | 1 in |
Overall Width | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Compatible Panel Cutout Diameter | 30 mm |
Description
Legend Plate, Rectangular, Legend Raise, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1650)
- EATON Circuit Breaker, FAZ Series 32A, 2 Pole, 277/480V AC, D Curve (FAZ-D32/2)
- GOGREEN GoGreen Power 18/2 SPT-2 9ft 9 Outlet Extension Cord, GG-24509GN - Green (GG-24509GN)
- 3M Barb Cable Tie CTSB4BK18-C, Black, PK1000 (CTSB4BK18-C)
- EATON Legend Plate, Square, Reset, Black (HT8SP29)
- EATON Adapter Ring Set, 30mm Holes, 22mm, Black (M22S-R30)
- EATON Legend Plate, Square, Up Off Down, Black (HT8SP54)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED2A-71X)
- EATON Miniature Incandescent Bulb, 757, 24V (28-5185)
- EATON Mechanical Push Rod, 22mm, Red (M22-DZ-R-X0)
- EATON Legend Plate, Square, Up, Black (HT8SP35)
- Eaton Push Buttons & Indicators