Shop All Push Button Accessories
Eaton
Legend Plate, Square, Raise, Black
Mfr # 10250TS28
Zoro # G5218552
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard, square
- Shape Rectangular
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Legend Raise
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TS28
- Zoro # G5218552
- UPC # 786680125744
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard, square |
Height | 1.75 in |
Width | 1.75 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Letter size | 3/16 in high |
Product Length/Depth | 5 in |
Product Height | .1 in |
Product Width | 4 in |
Overall Height | 5 in |
Overall Width | 4 in |
Manufacturer Warranty Length | 1 yr |
Compatible Panel Cutout Diameter | 30 mm |
Description
Legend Plate, Rectangular, Legend Raise, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Remte Split Core, Adj., 10A (RIBXLCJA)
- JANDORF Push Switch 2Spd 3 Term (61203)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (ASG4X4X4NK)
- KILLARK Gasket, Gasket Accessory, 1 Gang, Neoprene (FSRG)
- EATON Gasket, F/30mm Push Buttons (HT8X3)
- EATON Cutler-Hammer Legend Plate, Half Round, Off, Red (10250TM24)
- EATON Illuminated Emergency Stop Push Button (10250T563C53-71X)
- EATON Cutler-Hammer Legend Plate, Square, Off On, Black (10250TS42)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Blue (10250TC24)
- EATON Legend Plate, Square, Auto Off Hand, Black (HT8SP49)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Hand-Auto., Black (9001KN240)
- Eaton Push Button Accessories