Shop All Push Button Accessories
Eaton
Legend Plate, Square, Out, Black
Mfr # HT8SP27
Zoro # G4109996
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- Shape Rectangular
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Legend Out
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8SP27
- Zoro # G4109996
- UPC # 782113568447
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard |
Height | 1.77 in |
Width | 1.77 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Height | .05 in |
Product Width | 1.5 in |
Product Length/Depth | 1 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Description
Legend Plate, Rectangular, Legend Out, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Rotary Operator, 125A, 3 Poles (9421LB4)
- SIEMENS Circuit Breaker, QD Series 20A, 1 Pole (ITED120)
- PANDUIT 15-7/64"" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLC4H-S25-TL0)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 3W 125/250VAC WT (HBL3334C)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Amber, Plastic (10250TC19N)
- EATON Cutler-Hammer Spacer Ring, F/30mm Push Button (10250TA8)
- EATON Mounting Ring Tool, 22mm, Black (M22-MS)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PV)
- EATON Illuminated Push Button, 22mm, Green (M22M-DL-G-K20-G)
- EATON Cutler-Hammer Legend Plate, Half Round, Stop, Red (10250TM34)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 30mm, Green (9001G7)
- Eaton Switches