Shop All Push Button Accessories
Eaton
Legend Plate, Square, Open Off Close, Black
Mfr # HT8SP53
Zoro # G4138705
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- For Use With 30.5mm Selector Switch Operators
- Shape Rectangular
- Legend Open-Off-Close
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8SP53
- Zoro # G4138705
- UPC # 782113574233
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard |
Height | 1.77 in |
Width | 1.77 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Length/Depth | 2.4 in |
Product Height | 3.2 in |
Product Width | 2.1 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 2 1/8 in |
Overall Height | 3 1/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Legend Plate, Rectangular, Legend Open-Off-Close, For Use With 30.5mm Selector Switch Operators, Legend/Background Color Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (5UGN5)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - Black (WL923-BK-10)
- PANDUIT Double Loop Tie, 11.8", 50lbTS, Black, PK100 (PLB3S-C0)
- GENIE Air Cleaner Element, Kubota (866127GT)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T174)
- EATON Cutler-Hammer Legend Plate, Square, On, Black (10250TS25)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Black (10250T23B)
- EATON Cutler-Hammer Mushroom Head, 30mm, Red, Plastic, Standards: CE, CSA, UL (10250TB62)
- EATON Non-Illum Push Button Operator, Green (10250T123)
- EATON Pilot Light Lens, 30mm, Yellow, Plastic (HT8LY)
- SCHNEIDER ELECTRIC Wireless transmitter, 5m cable, vertical (ZBRT1)
- Eaton Switches