Shop All Push Button Accessories
Eaton
Legend Plate, Square, On/Off, Black/Grey
Mfr # HT8PP5
Zoro # G4014491
Sold in multiples of 3 for $14.67
$14.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Standard
- Shape Rectangular
- For Use With 30.5mm Push-Pull Units
- Legend On-Off
- Legend/Background Color Black/Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # HT8PP5
- Zoro # G4014491
- UPC # 782113574363
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard |
Height | 1.77 in |
Width | 1.77 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Length/Depth | 1 in |
Product Width | 1.5 in |
Product Height | .05 in |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 1/2 in |
Compatible Panel Cutout Diameter | 30 mm |
Description
Legend Plate, Rectangular, Legend On-Off, For Use With 30.5mm Push-Pull Units, Legend/Background Color Black/Grey, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 24/28V AC, 120V AC (T2428100)
- RACO Three Piece Coupling, 1-11/16" L (1505)
- PULS DC Power Supply, 100/240V AC, 5/5.5V DC, 25W, 5.0A, DIN Rail (ML30.101)
- SQUARE D Miniature Circuit Breaker, QOB Series 90A, 3 Pole, 120/240V AC (QOB390)
- EATON Cutler-Hammer Mushroom Head, 30mm, Red, Plastic, Standards: CE, CSA, UL (10250TB62)
- EATON Cutler-Hammer Legend Plate, Half Round, Forward, Black (10250TM15)
- EATON Miniature LED Bulb, 120 Volts, Yellow (E22LED120YN)
- EATON Legend Plate, Rectangular, Black (M22S-ST-D11)
- EATON Wrench, F/30mm Push Buttons (HT8WRENCH)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T33G)
- SIEMENS Pilot Light Lens, 30mm, Red, Plastic (52RA4S2)
- Eaton Push Button Accessories