Shop All Push Button Accessories
Eaton
Legend Plate, Square, Off, Red
Mfr # HT8SP24
Zoro # G3912027
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30.5 mm
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Shape Rectangular
- Legend Off
- Legend/Background Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8SP24
- Zoro # G3912027
- UPC # 782113567907
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30.5 mm |
Height | 1.77 in |
Width | 1.77 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Height | .05 in |
Product Length/Depth | 1 in |
Product Width | 1.5 in |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 1/2 in |
Description
Legend Plate, Rectangular, Legend Off, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Red, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Pigtail, Ground Return, .180 Male (66801)
- PANDUIT 16-14 AWG Non-Insulated Fork Terminal #5 Stud PK100 (PM2-3F-C)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- VINYLGUARD Shrink Tubing, 3.0in ID, Black, 50ft (30-VG-3000B-G3)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T102-51)
- EATON Emergency Stop Push Button, Red (M22-PVT-K02)
- EATON Legend Plate, Square, Open, Black (10250TS26)
- EATON Illuminated Emergency Stop Push Button (10250T597LRD24-71X)
- EATON Replacement key, F/30mm Mfr. No. H661 (10250ED824)
- EATON Miniature LED Bulb, 24 Volts, Green (HT8LEDGF3)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1NC Slow Break, 22mm (ZB4BZ105)
- Eaton Push Button Accessories