Shop All Push Button Accessories
Eaton
Legend Plate, Square, Motor Stop, Black
Mfr # HT8SP82
Zoro # G4171903
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- Shape Rectangular
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Legend Motor Stop
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # HT8SP82
- Zoro # G4171903
- UPC # 782113567891
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard |
Height | 1.77 in |
Width | 1.77 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Length/Depth | 2.4 in |
Product Height | 3.2 in |
Product Width | 2.1 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3 1/4 in |
Overall Width | 2 1/8 in |
Compatible Panel Cutout Diameter | 30 mm |
Description
Legend Plate, Rectangular, Legend Motor Stop, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5029)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J141206FCHSCWW)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 2 13/16" W (SR-WG-300-5-BK)
- RITRON Radio Mounting Bracket (JBS-MMK)
- EATON Legend Plate, Square, Start, Black (HT8SP33)
- EATON Trim Ring, F/30mm Push Buttons (HT8X2)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB7)
- EATON Cutler-Hammer Mushroom Head, 30mm, Red, Plastic (10250TB63)
- EATON Cutler-Hammer Stacking Screw, F/30mm Contact Blocks (10250TA79)
- EATON Non-Illum Push Button Operator, Green (E34EB3)
- SCHNEIDER ELECTRIC Legend Plate, OI, White/Black and Red (ZBY2178)
- Eaton Switches