Shop All Push Button Accessories
Eaton
Legend Plate, Square, Motor Run, Black
Mfr # HT8SP81
Zoro # G4170941
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- Shape Rectangular
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Legend Motor Run
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8SP81
- Zoro # G4170941
- UPC # 782113567860
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard |
Height | 1.77 in |
Width | 1.77 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Height | 3.2 in |
Product Width | 2.1 in |
Product Length/Depth | 2.4 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 2 1/8 in |
Overall Height | 3 1/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Legend Plate, Rectangular, Legend Motor Run, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPI Waterproof Switch, SPST, Black (B7151-516)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V LED+VDR PG9 (7000-29101-0000000)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 10 in D (SCE-20HMI2410LP)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F060)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250TA16)
- EATON Cutler-Hammer Mushroom Head, 30mm, Yellow, Metal (10250TJ64)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T10B62-1X)
- EATON Non-Illum Push Button Operator, 30mm, Red (E34EB2)
- EATON Legend Plate, Square, Hand Auto, Black (HT8SP39)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Color: Green (M22-LED-G)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5B63-71X)
- Eaton Push Button Accessories