Shop All Push Button Accessories
Eaton
Legend Plate, Square, Low, Black
Mfr # 10250TS22
Zoro # G5218473
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Standard, square
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Shape Square
- Legend Low
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TS22
- Zoro # G5218473
- UPC # 786680125690
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard, square |
Height | 1.75 in |
Width | 1.75 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Width | 1.7 in |
Product Length/Depth | 1.7 in |
Product Height | .1 in |
Letter size | 3/16 in high |
Overall Width | 1 3/4 in |
Manufacturer Warranty Length | 1 yr |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 1 3/4 in |
Description
Legend Plate, Square, Legend Low, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 1 kVA, 80 °C, 120V AC, 240/480V AC (31EG92)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, SPDT (LY1N-AC24)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 5.6A, 600V AC, Non-Indicating (FNQ-R-5-6/10)
- ANDERSON POWER PRODUCTS SBS75X HSG BLACK BULK (SBS75XBLKBK)
- EATON Illuminated Push Button, 30mm, 120VAC (10250T397LGD2A-1)
- EATON Cutler-Hammer Legend Plate, For Off Rev, Black (10250TM50)
- EATON Legend Plate, Square, Emerg.Stop, Black/Red (HT8SP13)
- EATON Cutler-Hammer Legend Plate, Half Round, Off On, Black (10250TM42)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB8)
- EATON Cutler-Hammer Illuminated Push Button, 30mm, Blue (10250T397LLD24-1)
- EATON Illuminated Push Button, 30mm, 1NO, Red (10250T397LRD2A-53)
- Eaton Push Button Accessories