Shop All Push Button Accessories
Eaton
Legend Plate, Square, Jog-For, Black
Mfr # HT8SP20
Zoro # G3998626
product price: $4.69
/ea
Sold in multiples of 3 for $14.07
$14.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Shape Rectangular
- Legend Jog For
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8SP20
- Zoro # G3998626
- UPC # 782113567112
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard |
Height | 1.77 in |
Width | 1.77 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Width | 1.5 in |
Product Length/Depth | 1 in |
Product Height | .05 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 1/2 in |
Description
Legend Plate, Rectangular, Legend Jog For, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 1A, 1 Pole, 277/480V AC, C Curve (FAZ-C1/1-SP)
- SOUTHWIRE 50' 122 WG NMB Cable (28828222)
- EATON Pilot Light Complete Unit, LED, White (HT8HFWF7)
- PANDUIT 3-Gang Junction Box, Non-Metallic, White (JBP3DWH)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, IP Rating: 65 (10250T5B62-1X)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34LB2-1X)
- EATON Miniature LED Bulb, 120 Volts, Green (HT8LEDGF7)
- EATON Blank Legend Plate, Square, Black (10250TS76)
- EATON Legend Plate, Square, Up Down, Black (HT8SP48)
- EATON Illuminated Push Button, 30mm, Blue (10250T476C24-53)
- SIEMENS Push Button, 22mm, Yellow, Metal Bezel (3SU1150-0AB30-1FA0)
- Eaton Push Button Accessories