Shop All Push Button Accessories
Eaton
Legend Plate, Square, Jog, Black
Mfr # HT8SP19
Zoro # G3896602
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30.5 mm
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Shape Rectangular
- Legend Jog
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8SP19
- Zoro # G3896602
- UPC # 782113566931
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30.5 mm |
Height | 1.77 in |
Width | 1.77 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Height | .05 in |
Product Length/Depth | 1 in |
Product Width | 1.5 in |
Manufacturer Warranty Length | 1 yr |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 1 in |
Overall Width | 1 1/2 in |
Description
Legend Plate, Rectangular, Legend Jog, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Portable Outlet Box, 2 Gangs, 1 in Hub Size, 2 Inlets, 5 in L, 2.77 in W, Thermoplastic, Yellow (HBL3000)
- GROTE 12-10 AWG Nylon Ring Terminal 3/8" Stud PK, Max. Voltage: 600V (83-2458)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, White, Single Pack (HBL5461W)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M10E38)
- EATON Cutler-Hammer Legend Plate, Emergency Stop, Red/Yellow (10250TRP79)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Blue (10250TC24)
- EATON Miniature LED Bulb, 24 Volts, Red (E22LED024RN)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T33G)
- EATON Non-Illuminated Push Button, Red (10250T17213-53)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T104)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Button (9001K4)
- Eaton Switches