Shop All Push Button Accessories
Eaton
Legend Plate, Square, High-Low, Black
Mfr # HT8SP40
Zoro # G4049726
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- For Use With 30.5mm Selector Switch Operators
- Shape Rectangular
- Legend High-Low
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8SP40
- Zoro # G4049726
- UPC # 782113573960
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard |
Height | 1.77 in |
Width | 1.77 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Width | 1.5 in |
Product Height | .05 in |
Product Length/Depth | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 1/2 in |
Description
Legend Plate, Rectangular, Legend High-Low, For Use With 30.5mm Selector Switch Operators, Legend/Background Color Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER LH, Top Coming, Subtracts (FL8-4916D)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ1 240V, 30A (MGU321)
- MARINCO 30 AMP RV CORDSET 1 (1PCMRV)
- HUBBELL KELLEMS Manual Motor Switch, 85A, 600VAC, 3P (HBL7883D)
- EATON Illum Push Button Operator, 22mm, Red (M22-PVLT)
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8BR)
- EATON Non-Illuminated Push Button, Gray (E34PB7-53X)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34EB1-53X)
- EATON Cutler-Hammer Legend Plate, Half Round, Close, Black (10250TM11)
- EATON Pilot Light Lens, 30mm, Yellow, Plastic (HT8LY)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1BD20-0AA0)
- Eaton Push Button Accessories