Shop All Push Button Accessories
Eaton
Legend Plate, Square, High, Black
Mfr # 10250TS16
Zoro # G5218464
original price:
$7.10
11% off
new price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard, square
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Shape Square
- Legend High
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TS16
- Zoro # G5218464
- UPC # 786680125676
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard, square |
Height | 1.75 in |
Width | 1.75 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Length/Depth | 1.7 in |
Letter size | 3/16 in high |
Product Height | .1 in |
Product Width | 1.7 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 3/4 in |
Overall Width | 1 3/4 in |
Compatible Panel Cutout Diameter | 30 mm |
Description
Legend Plate, Square, Legend High, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (AHE10X10X6)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 1 ft. (9545)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- RITTAL Carbon Steel Enclosure, 15.70 in H, 14 in W, 9.80 in D, NEMA 12, 3R, 4, Hinged (JB161410HC)
- EATON Miniature LED Bulb, 24 Volts, Green (E22LED024GN)
- EATON Legend Plate, Square, Hand Auto, Black (HT8SP39)
- EATON Mushroom Head, 30mm, Red, Metal (10250TJ63)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T173)
- EATON Cutler-Hammer Legend Plate, Square, On, Black (10250TS25)
- EATON Cutler-Hammer Legend Plate, Emergency Stop, Red/Yellow (10250TRP79)
- SCHNEIDER ELECTRIC LegendPlate, Start, Black/Silver, Square (9001KN101SP)
- Eaton Push Button Accessories