Shop All Push Button Accessories
Eaton
Legend Plate, Square, Hand-Off-Auto, Black
Mfr # HT8SP51
Zoro # G4094237
original price:
$5.48
23% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- For Use With 30.5mm Selector Switch Operators
- Shape Rectangular
- Legend For Safe Rev
- Legend/Background Color White/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8SP51
- Zoro # G4094237
- UPC # 782113574219
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard |
Height | 1.77 in |
Width | 1.77 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Length/Depth | 4 in |
Product Height | .01 in |
Product Width | 4 in |
Manufacturer Warranty Length | 1 yr |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 4 in |
Overall Height | 4 in |
Description
Legend Plate, Rectangular, Legend For Safe Rev, For Use With 30.5mm Selector Switch Operators, Legend/Background Color White/Silver, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW553)
- SIEMENS Auxiliary Contact Block, 4NC (3RH29111FA04)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (22961701)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 20A, 32V DC, Non-Indicating, 5 PK (ATM-20LP)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Amber (10250TC43)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Blue (10250TC24)
- EATON Cutler-Hammer Legend Plate, Half Round, Reset, Black (10250TM29)
- EATON Non-Illuminated Push Button, 30mm, Green (10250T113-2)
- EATON Blank Legend Plate, Black/White or Silver (HT8LP76)
- EATON Contact Block, 2NO, 30mm (10250T2E)
- DAYTON Round Legend Insert, Close (32J080)
- Eaton Push Buttons & Indicators