Shop All Push Button Accessories
Eaton
Legend Plate, Square, Hand Auto, Black
Mfr # HT8SP39
Zoro # G3912623
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- For Use With 30.5mm Selector Switch Operators
- Shape Rectangular
- Legend Hand-Auto
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8SP39
- Zoro # G3912623
- UPC # 782113573953
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard |
Height | 1.77 in |
Width | 1.77 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Height | .05 in |
Product Length/Depth | 1 in |
Product Width | 1.5 in |
Overall Width | 1 1/2 in |
Overall Height | 1 in |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Legend Plate, Rectangular, Legend Hand-Auto, For Use With 30.5mm Selector Switch Operators, Legend/Background Color Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 15FT 15A 14/3 Medical/ Hospital Grade Power Strip with 4 Outlets (MD203-15)
- MERSEN Ceramic Fuse, GGX Series, Fast-Acting, 2A, 250V AC, Non-Indicating, 5 PK (GGX2)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-115AL)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M114)
- EATON Cutler-Hammer Legend Plate, Hand Automatic, Black (10250TM39)
- EATON Cutler-Hammer Legend Plate, Emergency Stop, Red/Yellow (10250TRP79)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T32R)
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TM51)
- EATON Mushroom Head, 30mm, Red, Metal (10250TJ63)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA47)
- EATON Legend Plate, Square, On, Black (HT8SP25)
- Eaton Switches