Shop All Push Button Accessories
Eaton
Legend Plate, Square, Forward, Black
Mfr # HT8SP15
Zoro # G3980076
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- Shape Rectangular
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Legend Forward
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8SP15
- Zoro # G3980076
- UPC # 782113566733
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard |
Height | 1.77 in |
Width | 1.77 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Width | 1.5 in |
Product Length/Depth | 1 in |
Product Height | .05 in |
Overall Width | 1 1/2 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Description
Legend Plate, Rectangular, Legend Forward, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Butt Splice Connector Jar, 10-12 AWG, Yel (11548)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 20A (HBL8421C)
- GE UltraPro GE 40 ft Extension Cord, Indoor/Outdoor, Black, 36826 (36826)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 15A, Fast-Acting, 700V AC, Cylindrical (FWP-15A14F)
- EATON Illuminated Emergency Stop Push Button (10250T597LRD24-71X)
- EATON Boot, F/30mm Extended Push Buttons (10250TA4)
- EATON Miniature LED Bulb, 24 Volts, White (HT8LEDWF3)
- EATON Miniature LED Bulb, 24 Volts, White (E22LED024WN)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T172-53)
- EATON Miniature Incandescent Bulb, 756, 12V (28-5184)
- SCHNEIDER ELECTRIC Legend Plate, Square, Run, White (9001KN224WP)
- Eaton Push Button Accessories