Shop All Push Button Accessories
Eaton
Legend Plate, Square, For.Rev., Black
Mfr # HT8SP38
Zoro # G4132177
original price:
$4.96
30% off
new price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- Shape Rectangular
- For Use With 30.5mm Selector Switch Operators
- Legend For-Rev
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8SP38
- Zoro # G4132177
- UPC # 782113573946
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard |
Height | 1.77 in |
Width | 1.77 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Length/Depth | 1 in |
Product Width | 1.5 in |
Product Height | .05 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Description
Legend Plate, Rectangular, Legend For-Rev, For Use With 30.5mm Selector Switch Operators, Legend/Background Color Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Corrugated Loom Tubing, 1.88"x100ft L, Blk (CLT188F-C20)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 3/4" W (SR-WG-075-5-WT)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GM9178XG)
- OMRON Solid State Relay, 12 to 24VDC, 25A (G3PE-225B DC12-24)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250TA16)
- EATON Legend Plate, Rectangular, Black (M22S-ST-X)
- EATON Padlocking Device For 1, 2, 3 Pole Ch Brea (CHPL)
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8BR)
- EATON Legend Plate, Square, On, Black (HT8SP25)
- EATON Mushroom Head, 30mm, Red, Metal (10250TJ62)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZB5AV6)
- Eaton Push Button Accessories