Shop All Push Button Accessories
Eaton
Legend Plate, Square, Fast, Black
Mfr # 10250TS75
Zoro # G5218717
original price:
$7.10
11% off
new price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard, square
- Shape Square
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Legend Fast
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TS75
- Zoro # G5218717
- UPC # 786680125997
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard, square |
Height | 1.75 in |
Width | 1.75 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Length/Depth | 1.7 in |
Product Height | .1 in |
Letter size | 3/16 in high |
Product Width | 1.7 in |
Overall Height | 1 3/4 in |
Overall Width | 1 3/4 in |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Legend Plate, Square, Legend Fast, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 19-16 AWG, PK5000 (557-BULK)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 194F (72-N1)
- GREENGATE H Dt No Neutral White (ONW-D-1001-MV-W)
- ZORO SELECT Round Indicator Light, Red, 12VDC (24M145)
- EATON Legend Plate, Half Round, Down, Black (10250TM12)
- EATON Miniature LED Bulb, 120 Volts, Green (HT8LEDGF7)
- EATON Cutler-Hammer Blank Legend Plate, Square, Red (10250TS37)
- EATON Legend Plate, Square, Motor Stop, Black (HT8SP82)
- EATON Miniature LED Bulb, 24 Volts, Blue (E22LED024BN)
- EATON Legend Plate, Round, Yellow (M22-XBK5)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Hole, Plastic (9001SKY2)
- Eaton Push Button Accessories