Shop All Push Button Accessories
Eaton
Legend Plate, Square, Emerg.Stop, Black/Red
Mfr # HT8SP13
Zoro # G3899061
original price:
$5.44
30% off
$3.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Standard
- Shape Square
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Legend Emergency Stop
- Legend/Background Color Black/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # HT8SP13
- Zoro # G3899061
- UPC # 782113566689
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard |
Height | 1.77 in |
Width | 1.77 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Width | 4 in |
Product Height | .01 in |
Product Length/Depth | 4 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 4 in |
Overall Height | 4 in |
Compatible Panel Cutout Diameter | 30 mm |
Description
Legend Plate, Square, Legend Emergency Stop, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black/Red, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 2A, 250V AC, Non-Indicating, 200kA at 250VAC, 20kA at 125VDC (LNRK002)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 208V AC (9070T500D3)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 30A, 600V AC, Non-Indicating (DFJ-30)
- LITTELFUSE Open Fuse Block Cover, T UL Class, 100A Amp Range, 300V AC/DC Volt Rating (LFT30100FBC)
- EATON Gray Guard Ring for E-Stop, 22mm, Gray (M22G-XGPV)
- EATON Legend Plate, Rectangular, Off-On, Black (M22S-ST-GB10)
- EATON Legend Plate, Rectangular, Silver (M22-XST)
- EATON Yellow Guard Ring for E-Stop, 22mm, Yellow (M22-XGPV)
- EATON Legend Plate, Square, Trip, Black (10250TS84)
- EATON Legend Plate, Square, Raise, Black (HT8SP28)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, yellow, 22mm, spring return, booted, unmarked, 1NO (XB4BP51)
- Eaton Push Button Accessories