Shop All Push Button Accessories
Eaton
Legend Plate, Square, Close, Black
Mfr # 10250TS73
Zoro # G5218796
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Square
- Shape Square
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Legend Close
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TS73
- Zoro # G5218796
- UPC # 786680125973
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Square |
Height | 1.75 in |
Width | 1.75 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Length/Depth | 1.7 in |
Product Height | .01 in |
Product Width | 1.7 in |
Letter size | 3/16 in high |
Manufacturer Warranty Length | 1 yr |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 1 3/4 in |
Overall Width | 1 3/4 in |
Description
Legend Plate, Square, Legend Close, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Fuse Holder, 15A Amp Range, 12V DC Volt Rating, Glass Fuse Type (420503-1)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M022)
- L.H. DOTTIE L.H. Dottie 1/2'' Nylon Strain Relief Connector, 25PK (NSR12L)
- STEEL CITY Electrical Box, 20 cu in, Outlet Box, 1 Gang, Steel, Square (MB120ADJ)
- EATON Cutler-Hammer Contact Block, 1NC, 30mm (10250T51)
- EATON Lamp Removal Tool, F/30mm Push Buttons (HT8LAMPTOOL)
- EATON Non-Illuminated Push Button, Red (E34GDBC2N8-1X)
- EATON Cutler-Hammer Mushroom Head, 30mm, Red, Plastic (10250TB63)
- EATON Cutler-Hammer Blank Legend Plate, Square, Red (10250TS37)
- EATON Cutler-Hammer Contact Block, 2NO, 30mm (10250T2)
- SCHNEIDER ELECTRIC LegendPlate, On-Off, White/Black, Square (9001KN245BP)
- Eaton Switches