Shop All Push Button Accessories
Eaton
Legend Plate, Round, Yellow
Mfr # M22-XBK5
Zoro # G6215431
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Shape Round
- For Use With Eaton C22 and M22 Pushbuttons
- Legend Emergency Stop
- Legend/Background Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-XBK5
- Zoro # G6215431
- UPC # 786685899916
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22.5 mm |
Height | 2.36 in |
Width | 2.36 in |
Diameter | 60 mm |
Operator Size | 22 mm |
Product Height | 2.36 in |
Product Diameter | .89 in |
Overall Diameter | 2 3/8 in |
Compatible Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Description
Legend Plate, Round, Legend Emergency Stop, For Use With Eaton C22 and M22 Pushbuttons, Legend/Background Color Yellow, Material Polyester, Height 2.36 in, Width 2.36 in, Diameter 60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 20A, 125V (HBL320C4W)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC (UBIF240NB)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GAW4)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 60A, Time-Delay, 250V AC, Cylindrical (FRN-R-60)
- EATON Non-Illum Push Button Operator, 30mm, Blue (10250T108)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (HT8LB)
- EATON Non-Illum Push Button Operator, 30mm, Red (E34EB2)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T122-53)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DL-G)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5J63-71X)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1153-0AB30-1FA0)
- Eaton Push Button Accessories