Shop All Push Button Accessories
Eaton
Legend Plate, Round, Yellow
Mfr # M22-XBK1
Zoro # G6216831
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Shape Round
- For Use With Eaton C22 and M22 Pushbuttons
- Legend Emergency Stop
- Legend/Background Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-XBK1
- Zoro # G6216831
- UPC # 786685899909
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22.5 mm |
Height | 2.36 in |
Width | 2.36 in |
Operator Size | 22 mm |
Diameter | 60 mm |
Product Width | 2.36 in |
Product Length/Depth | 2.36 in |
Product Height | .05 in |
Compatible Panel Cutout Diameter | 22 mm |
Overall Diameter | 2 3/8 in |
Manufacturer Warranty Length | 18 mo |
Description
Legend Plate, Round, Legend Emergency Stop, For Use With Eaton C22 and M22 Pushbuttons, Legend/Background Color Yellow, Material Polyester, Height 2.36 in, Width 2.36 in, Diameter 60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole, 2000W (NT-2000-WH)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (2457SW0003)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PP1IEBC)
- FUNCTIONAL DEVICES-RIB UL 924 Auto Load Control Relay, 120-277 Vac Voltage Input, SPST relay (ESRN-1)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T23G)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Blue (10250TC24)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5B63-71X)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34PB2-51X)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T563LED06-71X)
- EATON Cutler-Hammer Legend Plate, Square, On, Black (10250TS25)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop, White/Red (9001KN202)
- Eaton Switches