Shop All Push Button Accessories
Eaton
Legend Plate, Rectangular, Black
Mfr # M22S-STDD-X
Zoro # G6132603
original price:
$6.59
26% off
new price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Shape Rectangular
- For Use With Eaton C22 and M22 Pushbuttons
- Legend Blank
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22S-STDD-X
- Zoro # G6132603
- UPC # 786685899954
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22.5 mm |
Height | 1.97 in |
Width | 1.3 in |
Diameter | 22 mm |
Operator Size | 22 mm |
Product Height | 1.38 in |
Product Diameter | 1.18 in |
Overall Width | 1 3/16 in |
Overall Height | 3 in |
Compatible Panel Cutout Diameter | 22 mm |
Description
Legend Plate, Rectangular, For Use With Eaton C22 and M22 Pushbuttons, Legend/Background Color Black, Material Polyester, Height 1.97 In., Width 1.3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Box Of 50 Din Rail Feed-Through Screw Clamp Terminal And Contact Block (1SNA115116R0700)
- MITSUBISHI Encoder Cable MRJ3ENCBL05MA1H (MR-J3ENCBL05M-A1-H)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 91150 PSI (A6-853221)
- MERSEN Glass Fuse, Fast-Acting, 1.25A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1-1/4)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T172-53)
- EATON Cutler-Hammer Legend Plate, Square, Reset, Black (10250TS29)
- EATON Push Button Cap, Illuminated, 30mm, White (10250TC26)
- EATON Illum Push Button Operator, 30mm, No Cap (10250T414)
- EATON Legend Plate, Square, Off On, Black (HT8SP42)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB12)
- EATON Legend Plate, Rectangular, Black (M22S-ST-X)
- Eaton Push Buttons & Indicators