Shop All Push Button Accessories
Eaton
Legend Plate, Rectangular, Black
Mfr # M22S-ST-X53
Zoro # G6131115
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- For Use With Eaton C22 and M22 Pushbuttons
- Shape Rectangular
- Legend 2
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22S-ST-X53
- Zoro # G6131115
- UPC # 786685900032
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22.5 mm |
Height | 1.97 in |
Width | 1.3 in |
Operator Size | 22 mm |
Diameter | 22 mm |
Product Height | 1.38 in |
Product Diameter | 1.18 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1 7/16 in |
Compatible Panel Cutout Diameter | 22 mm |
Overall Width | 1 5/16 in |
Description
Legend Plate, Rectangular, Legend 2, For Use With Eaton C22 and M22 Pushbuttons, Legend/Background Color Black, Material Polyester, Height 1.97 in, Width 1.3 in, Diameter 22 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK100 (162265-100)
- CHECKERS Cable Protector, 3 Channels, Black, 5 ft. L (RFD5-5)
- EATON B-LINE Drop Wire Clip, Steel, Zinc Phosphate (BW4)
- BRYANT Receptacle, Duplex, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (BRY8300I)
- EATON Miniature Neon Bulb, NE51H-R22,120V (28-3754)
- EATON Cutler-Hammer Contact Block, 2NO, 30mm (10250T2)
- EATON Miniature LED Bulb, 24 Volts, Blue (E22LED024BN)
- EATON Illuminated Push Button, 30mm, 24VAC/DC (10250T397LGD24-53)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-W)
- EATON Legend Plate, Automatic Off Hand, Black (10250TM49)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 3 Hole, Plastic (9001SKY3)
- Eaton Push Button Accessories