Shop All Push Button Accessories
Eaton
Legend Plate, Rectangular, Black
Mfr # M22S-ST-X52
Zoro # G6177586
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Shape Rectangular
- For Use With Eaton C22 and M22 Pushbuttons
- Legend 1
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22S-ST-X52
- Zoro # G6177586
- UPC # 786685900025
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22.5 mm |
Height | 1.97 in |
Width | 1.3 in |
Operator Size | 22 mm |
Diameter | 22 mm |
Product Height | 1.38 in |
Product Diameter | 1.18 in |
Compatible Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1 7/16 in |
Overall Width | 1 5/16 in |
Description
Legend Plate, Rectangular, Legend 1, For Use With Eaton C22 and M22 Pushbuttons, Legend/Background Color Black, Material Polyester, Height 1.97 in, Width 1.3 in, Diameter 22 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.00-1.125 (RSRS-418)
- VIDEO MOUNT PRODUCTS Rack Enclosure, 120 lbs. Load Rating (ERWEN9E)
- HUBBELL HBL2710ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 30A, 125/250V, L14-30R, Black (HBL2710ST)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (CCP0.25BK500)
- EATON Miniature LED Bulb, 6 to 12V, Red (E22LED612RN)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Color: Green (M22-LED-G)
- EATON Non-Illum Push Button Operator, Yellow (10250T124)
- EATON Non-Illuminated Push Button, Red (E34GDBJ2N8-1X)
- EATON Cutler-Hammer Legend Plate, Half Round, Reverse, Black (10250TM30)
- EATON Illum Push Button Operator, 30mm, No Cap (10250T414)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, On, White/Black (9001KN203)
- Eaton Push Button Accessories