Shop All Push Button Accessories
Eaton
Legend Plate, Rectangular, Black
Mfr # M22S-ST-GB7
Zoro # G6117754
original price:
$5.77
6% off
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Shape Rectangular
- For Use With Eaton C22 and M22 Pushbuttons
- Legend Run
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22S-ST-GB7
- Zoro # G6117754
- UPC # 786685900001
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22.5 mm |
Height | 1.97 in |
Width | 1.3 in |
Diameter | 22 mm |
Operator Size | 22 mm |
Product Height | 1.38 in |
Product Length/Depth | 2 in |
Product Width | 2 in |
Manufacturer Warranty Length | 18 mo |
Compatible Panel Cutout Diameter | 22 mm |
Overall Height | 1 7/16 in |
Overall Width | 2 in |
Description
Legend Plate, Rectangular, Legend Run, For Use With Eaton C22 and M22 Pushbuttons, Legend/Background Color Black, Material Polyester, Height 1.97 in, Width 1.3 in, Diameter 22 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3622)
- SENSORSWITCH Standard Range Sensor, PIR, 1800 sq. ft. (NCM 10 RJB)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (1NT1-7)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 3m, Multi (N318-03M)
- EATON Non-Illuminated Push Button, Red (E34GDBC2N8-1X)
- EATON Pilot Light Lens, 30mm, Green, Plastic (E34H3)
- EATON Legend Plate, Rectangular, Man-Auto, Black (M22S-ST-GB11)
- EATON Contact Block, 1NO Early Close/1NC, 30mm (10250T47)
- EATON Cutler-Hammer Legend Plate, Half Round, Reverse, Black (10250TM30)
- EATON Legend Plate, Half Round, Up, Black (10250TM35)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AB10-0AA0)
- Eaton Push Button Accessories