Shop All Push Button Accessories
Eaton
Legend Plate, Rectangular, Black
Mfr # M22S-ST-GB12
Zoro # G6144205
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Shape Rectangular
- For Use With Eaton C22 and M22 Pushbuttons
- Legend Man-Off-Auto
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22S-ST-GB12
- Zoro # G6144205
- UPC # 786685900063
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22.5 mm |
Height | 1.97 in |
Width | 1.3 in |
Operator Size | 22 mm |
Diameter | 22 mm |
Product Length/Depth | 2 in |
Product Height | 1.38 in |
Product Width | 2 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 2 in |
Compatible Panel Cutout Diameter | 22 mm |
Overall Height | 1 7/16 in |
Description
Legend Plate, Rectangular, Legend Man-Off-Auto, For Use With Eaton C22 and M22 Pushbuttons, Legend/Background Color Black, Material Polyester, Height 1.97 in, Width 1.3 in, Diameter 22 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Meter pak accessory, hub, 3.00in wire size, Series A L, rainproof, 5.00in (A300L)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 30A, 1 Pole, 250V AC, Medium Curve (AA1-B0-34-630 -5D1-I)
- LEGRAND Raceway, Series 300, 5 ft., Ivory (300)
- EATON WIRING DEVICES Switch Sensor Wht 1P 3Way (OS306U-W-K-L)
- EATON Boot, F/30mm Extended Push Buttons (10250TA4)
- EATON Blank Legend Plate, Black/White or Silver (HT8SP76)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T25R)
- EATON Lamp Module, 22mm, Round, 22mm, LED, IP Rating: 67, 69K (M22-LED-R)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA48)
- EATON Illuminated Push Button, 30mm, Blue (10250T476C24-53)
- EATON Non-Illum Push Button Operator, Green (10250T123)
- Eaton Push Button Accessories