Shop All Push Button Accessories
Eaton
Legend Plate, Rectangular, Black
Mfr # M22S-ST-GB0
Zoro # G6091084
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- For Use With Eaton C22 and M22 Pushbuttons
- Shape Half-Round
- Legend Stop
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22S-ST-GB0
- Zoro # G6091084
- UPC # 786685899961
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22.5 mm |
Height | 1.97 in |
Width | 1.3 in |
Diameter | 22 mm |
Operator Size | 22 mm |
Product Height | 1.38 in |
Product Diameter | 1.18 in |
Compatible Panel Cutout Diameter | 22 mm |
Overall Width | 1 5/16 in |
Manufacturer Warranty Length | 18 mo |
Description
Legend Plate, Half-Round, Legend Stop, For Use With Eaton C22 and M22 Pushbuttons, Legend/Background Color Black, Material Polyester, Height 1.97 in, Width 1.3 in, Diameter 22 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC50D0375)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NAXX)
- GARDNER BENDER PUSH SWITCH ON/OFF BRS6A (GSW-25)
- GARDNER BENDER Wire Connector, Twist-On, Yellow, PK500 (13-084)
- EATON Legend Plate, Manual Automatic, Black (10250TM67)
- EATON Legend Plate, Square, Open Close, Black (HT8SP43)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DL-G)
- EATON Legend Plate, Rectangular, Silver (M22-XST)
- EATON Cutler-Hammer Stacking Screw, F/30mm Contact Blocks (10250TA79)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T10B62-1X)
- EATON Miniature LED Bulb, 24 Volts, White (HT8LEDWF3)
- Eaton Push Button Accessories