Shop All Push Button Accessories
Eaton
Legend Plate, Push/Pull, Start/Stop
Mfr # 10250TPP2
Zoro # G5219137
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Square
- Shape Square
- For Use With 30.5mm Push-Pull Units
- Legend Pull Start Push Stop
- Legend/Background Color Green/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TPP2
- Zoro # G5219137
- UPC # 786680125515
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Square |
Height | 1.75 in |
Width | 1.75 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Letter size | 5/32 in high |
Product Width | 1.7 in |
Product Height | .1 in |
Product Length/Depth | 1.7 in |
Overall Height | 1 3/4 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 3/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Legend Plate, Square, Legend Pull Start Push Stop, For Use With 30.5mm Push-Pull Units, Legend/Background Color Green/Red, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 1.40 to 1.54A (FH19)
- SQUARE D Cover, 100A, 12 Poles (QOC12US)
- BLACKBURN Mechanical Conn, Lug, 250 kcmil to 6 AWG (ADR25)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG 0.0641" Diameter, Silver (Copper, 100 ft) (14TCW)
- EATON Non-Illum Push Button Operator, 30mm, Red (E34PB2)
- EATON Emergency Stop Push Button, Red (M22-PVT-K02)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (HT8BA)
- EATON Push Button Cap, Illuminated, 30mm, White (10250TC26)
- EATON Cutler-Hammer Legend Plate, For Off Rev, Black (10250TM50)
- EATON Legend Plate, Square, Off On, Black (HT8SP42)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Amber (10250TC43)
- Eaton Push Buttons & Indicators