Shop All Push Button Accessories
Eaton
Legend Plate, Manual Automatic, Black
Mfr # 10250TM67
Zoro # G5219173
original price:
$8.10
19% off
new price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 round
- Shape Half-Round
- For Use With 30.5mm Selector Switch and Roto-Push Operators
- Legend Man-Auto
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TM67
- Zoro # G5219173
- UPC # 786680125379
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 1/2 round |
Height | 1.75 in |
Width | 1.75 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Length/Depth | 1.7 in |
Letter size | 5/32 in high |
Product Height | .1 in |
Product Width | 1.6 in |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 5/8 in |
Description
Legend Plate, Half-Round, Legend Man-Auto, For Use With 30.5mm Selector Switch and Roto-Push Operators, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 42 cu in, Square Box, Steel, Square (8265)
- REMINGTON INDUSTRIES 14/2AWG Ga GPT Marine Duplex Stranded Wire, 100FT Lngth, Red & Yellow, Flat Boat Cbl, UL1426, 600V (14DBCRED/YEL100)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x55mm, Polycarbo (Q1686PCD)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 10 Gang, Steel (A60P48)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Lamp Voltage: 24V AC/DC (M22-LED-B)
- EATON Mechanical Push Rod, 22mm, Red (M22-DZ-R-X0)
- EATON Legend Plate, Square, Close, Black (10250TS73)
- EATON Miniature LED Bulb, 120 Volts, Amber (HT8LEDAF7)
- EATON Miniature Neon Bulb, NE51H-R22,120V (28-3754)
- EATON Legend Plate, Square, Open, Black (HT8SP26)
- SCHNEIDER ELECTRIC Legend Plate, Close, White/Black and Red (ZBY2314)
- Eaton Push Button Accessories