Shop All Push Button Accessories
Eaton
Legend Plate, In, Black
Mfr # HT8SP17
Zoro # G4032007
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30.5 mm
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Shape Rectangular
- Legend In
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8SP17
- Zoro # G4032007
- UPC # 782113566757
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30.5 mm |
Height | 1.77 in |
Width | 1.77 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Length/Depth | 1 in |
Product Height | .05 in |
Product Width | 1.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 1/2 in |
Overall Height | 1 in |
Compatible Panel Cutout Diameter | 30 mm |
Description
Legend Plate, Rectangular, Legend In, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA18FU)
- TRIPP LITE PDU, 15A, 13 Outlet, 15 ft, Black (PDU1215)
- WINNIE INDUSTRIES 3/4in. J Hook with Bat Wing, 100PK (WJH12W)
- HUBBELL 15/10A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL7565C)
- EATON Legend Plate, Square, Reset, Black (HT8SP29)
- EATON Miniature LED Bulb, 48 Volts, Green (E22LED048GN)
- EATON Legend Plate, Rectangular, Black (M22S-ST-X)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED24-71X)
- EATON Non-Illum Push Button Operator, Black (10250T121)
- EATON Illuminated Push Button, 30mm, 1NC, Red (10250T397LRD2A-51)
- EATON Non-Illum Push Button Operator, Black (10250T111)
- Eaton Switches