Shop All Push Button Accessories
Eaton
Legend Plate, Half Round, Test, Black
Mfr # 10250TM83
Zoro # G5219207
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard, 1/2 round
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Shape Half-Round
- Legend Test
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TM83
- Zoro # G5219207
- UPC # 786680125430
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard, 1/2 round |
Height | 1.75 in |
Width | 1.75 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Width | 1.6 in |
Letter size | 3/16 in high |
Product Length/Depth | 1.7 in |
Product Height | .1 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 5/8 in |
Compatible Panel Cutout Diameter | 30 mm |
Description
Legend Plate, Half-Round, Legend Test, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Contact Block, NC, 30mm, Clear (HT8B)
- PANDUIT Junction Box, Pw, Iw, 1-Gang, 5.12 (JBP1IW)
- ANDERSON POWER PRODUCTS SB350 CON 3/0 BULK (916BK)
- BELL OUTDOOR Receptacle/Cvr Dplx Kit Gry 1G (5839-5WRTR)
- EATON Legend Plate, Rectangular, Yellow (M22-XYK1)
- EATON Blank Legend Plate, Black/White or Silver (10250TSP76)
- EATON Blank Legend Plate, Black/White or Silver (HT8SP76)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-R)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T101-2)
- EATON Illuminated Push Button, 22mm, Green (M22M-DL-G-K20-G)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Black or Red (ZBY2101)
- Eaton Push Button Accessories