Shop All Push Button Accessories
Eaton
Legend Plate, Half Round, Start Stop, Black
Mfr # 10250TM47
Zoro # G5268532
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 round
- For Use With 30.5mm Selector Switch and Roto-Push Operators
- Shape Half-Round
- Legend Start-Stop
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TM47
- Zoro # G5268532
- UPC # 786680125317
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 1/2 round |
Height | 1.75 in |
Width | 1.75 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Height | .1 in |
Letter size | 5/32 in high |
Product Length/Depth | 1.7 in |
Product Width | 1.6 in |
Overall Width | 1 5/8 in |
Manufacturer Warranty Length | 1 yr |
Compatible Panel Cutout Diameter | 30 mm |
Description
Legend Plate, Half-Round, Legend Start-Stop, For Use With 30.5mm Selector Switch and Roto-Push Operators, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cord Connector, 2-11/64" L, 3/4" Conduit (4703-2)
- GARDNER BENDER 4" L Cable Tie Black PK 100 (46-104UVB)
- LITTELFUSE Circuit Breaker, 100A, Not Rated (0185100.XP)
- DESIGNS OF DISTINCTION Quad Levington Switch Plate - White Oak (01454003WK1)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T102-51)
- EATON Legend Plate, Square, Open Close, Black (10250TS43)
- EATON Legend Plate, Square, For.Rev., Black (HT8SP38)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVT60P)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Black, Size: 30 mm (10250T101)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T103)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HF20-0AA0)
- Eaton Push Button Accessories