Shop All Push Button Accessories
Eaton
Legend Plate, Half Round, Push/Pull, Black
Mfr # 10250TR17
Zoro # G5270352
original price:
$7.05
11% off
new price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard, 1/2 round
- For Use With 30.5mm Pushbuttons, and Indicating Lights, Selector Switches
- Shape Half-Round
- Legend/Background Color Black
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TR17
- Zoro # G5270352
- UPC # 786680125539
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard, 1/2 round |
Height | 1.75 in |
Width | 1.75 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Length/Depth | 5 in |
Product Height | .1 in |
Product Width | 4 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 5 in |
Overall Width | 4 in |
Manufacturer Warranty Length | 1 yr |
Description
Legend Plate, Half-Round, Legend Not Applicable, For Use With 30.5mm Pushbuttons, and Indicating Lights, Selector Switches, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, 2NC/2NO, 10A @ 240V AC, Actuator Location: Top (DTE6-2RN)
- VAST Post Base, Sq 6 Hole, E/G, PK10 (V6SQEG-10)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 70 to 100A Amp Range, 600V AC/DC Volt Rating (RM60100-3CR)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Stranded (SNAPSPP2NA)
- EATON Miniature LED Bulb, 6 to 12V, White (E22LED612WN)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-51X)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Red, Plastic (10250TC1N)
- EATON Cutler-Hammer Mushroom Head, 30mm, Yellow, Metal (10250TJ64)
- EATON Blank Legend Plate, Half Round, Black (91000TJ36)
- EATON Blank Legend Plate, White/Red or Black (HT8SP77)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Green, 30mm (9001G24)
- Eaton Switches