Shop All Push Button Accessories
Eaton
Legend Plate, Half Round, Motor Stop, Black
Mfr # 10250TM82
Zoro # G5219191
original price:
$8.13
23% off
new price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard, 1/2 round
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Shape Half-Round
- Legend Motor Stop
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TM82
- Zoro # G5219191
- UPC # 786680125416
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Standard, 1/2 round |
Height | 1.75 in |
Width | 1.75 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Letter size | 3/16 in high |
Product Width | 1.6 in |
Product Height | .1 in |
Product Length/Depth | 1.7 in |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 5/8 in |
Description
Legend Plate, Half-Round, Legend Motor Stop, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 10A, DPDT, 0.1 sec (9050JCK11V20)
- MERSEN Automotive Fuse, A50P Series, 150A, Very Fast Acting, 500V AC, Blade (A50P150-4)
- AAON TRANS 75VA440480V24V (G100040)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - Green (HS369-S100-GREEN)
- EATON Legend Plate, Square, Out, Black (HT8SP27)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T25R)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (E34H6)
- EATON Miniature LED Bulb, 60 Volts, White (E22LED060WN)
- EATON Non-Illuminated Push Button, Red (E34GDBJ2N8-1X)
- EATON Non-Illum Push Button Operator, Green (E34EB3)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T172-53)
- Eaton Push Buttons & Indicators