Shop All Push Button Accessories
Eaton
Legend Plate, Half Round, Down, Black
Mfr # 10250TM12
Zoro # G5268541
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 round
- Shape Half-Round
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Legend Down
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TM12
- Zoro # G5268541
- UPC # 786680125065
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 1/2 round |
Height | 1.75 in |
Width | 1.75 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Width | 1.6 in |
Letter size | 3/16 in high |
Product Height | .1 in |
Product Length/Depth | 1.7 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 5/8 in |
Manufacturer Warranty Length | 1 yr |
Description
Legend Plate, Half-Round, Legend Down, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON PLG-20AMP-125V STR BLADE 5-20 (1512-PG)
- DAYTON Limit Switch Lever Arm, 12 In. Arm L (12T877)
- HUBBELL Electrical Switch With Cover, Switch Box, 1 Gang, Aluminum (5121-5)
- BULLDOG WINCH Plug, Female w/Wire Harness, Stnd Series 3-prong push-in, spades (20178D)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34EB1-53X)
- EATON Legend Plate, Half Round, Up, Black (10250TM35)
- EATON Protective Diaphragm, 22mm, Clear (M22-T-D)
- EATON Cutler-Hammer Illum Push Button Operator, 30mm, No Cap (10250T411)
- EATON Legend Plate, Square, Raise, Black (HT8SP28)
- EATON Blank Legend Plate, White/Red or Black (HT8SP77)
- EATON Lamp Removal Tool, F/30mm Push Buttons (HT8LAMPTOOL)
- Eaton Push Buttons & Indicators