Shop All Push Button Accessories
Eaton
Legend Plate, Automatic Off Hand, Black
Mfr # 10250TS49
Zoro # G5218683
original price:
$8.29
9% off
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Square
- For Use With 30.5mm Selector Switch and Roto-Push Operators
- Shape Square
- Legend Auto-Off-Hand
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250TS49
- Zoro # G5218683
- UPC # 786680125911
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Square |
Height | 1.75 in |
Width | 1.75 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Letter size | 1/8 in high |
Product Height | .1 in |
Product Length/Depth | 1.7 in |
Product Width | 1.7 in |
Overall Height | 1 3/4 in |
Manufacturer Warranty Length | 1 yr |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 3/4 in |
Description
Legend Plate, Square, Legend Auto-Off-Hand, For Use With 30.5mm Selector Switch and Roto-Push Operators, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS SolStateRelay, In110-230VAC, Out24-230VAC (3RF2330-1AA22)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 3 D (G3X3LG6-A)
- SQUARE D General Purpose Transformer, 750 VA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (750SV1F)
- PANDUIT 15.6" L Mountable Cable Tie BK PK 100 (BC4S-S10-C0)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Green, Plastic (10250TC2N)
- EATON Non-Illuminated Push Button, Red (E34GDBJ2N8-1X)
- EATON Gasket, F/30mm Push Buttons (HT8X3)
- EATON Non-Illuminated Push Button, Yellow (10250T32Y)
- EATON Non-Illuminated Push Button, Red (E34GFBC2N8-3X)
- EATON Contact Block, 2NO, 30mm (10250T2E)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU6)
- Eaton Push Buttons & Indicators