Shop All Strobe and Flashing Lights
Eaton
LED Strobe
Mfr # ELSTWC
Zoro # G905987670
original price:
$53.67
6% off
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Included Yes
- Voltage 24 V
- Diameter 6 1/4 in
- Standards UL Listed, ULC Listed
- Power Source 24 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # ELSTWC
- Zoro # G905987670
- UPC # 786697009716
- Country of Origin Romania
- Category Strobe and Flashing Lights
Dimensions
Diameter | 6 1/4 in |
Height | 6 1/4 in |
Width | 6 1/4 in |
Details
Bulb Included | Yes |
Voltage | 24 V |
Standards | UL Listed, ULC Listed |
Power Source | 24 V |
Item | LED Strobe |
Housing Material | Plastic |
Lens Material | Lexan(R) |
Mounting | Ceiling |
Includes | Mounting Plate |
Current Drawn | 0.185 DC |
Lamp Type | LED |
Features | 3 Horn Patterns, 6 Field Selectable Settings in 1 Device, Easy to Install, Energy Efficient, Low-Profile Design, Sound Pressure (Anechoic) DBA, Special Lettering Available, Strobe Synchronization |
Operating Temp. | 32 Degrees to 122 Degrees F |
Lamp Life | 100,000 hr |
Lens Design | Dome |
Light Output | 110 Candela, 15 Candela, 150 Candela, 177 Candela, 30 Candela, 75 Candela |
Color | White |
Description
LED Strobe, Color White, Lamp Type LED, Light Output 110 Candela, 15 Candela, 150 Candela, 177 Candela, 30 Candela, 75 Candela, Lamp Life 100,000 hr, Lens Design Dome, Lens Material Lexan(R), Housing Material Plastic, Mounting Ceiling, Operating Temp. 32 Degrees to 122 Degrees F, Power Source 24 V, Current Drawn 0.185 DC, Width 6 1/4 in, Height 6 1/4 in, Voltage 24 V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit, Oil-Based Liquids, White (KIT402)
- CONDOR Leather Gloves, Sfty Cuff, Blue/Tan, XL, PR (3AT34)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Gray (463948)
- AMERICAN LABELMARK CO LabelMaster® ZRV19-82 Miscellaneous Dangerous Goods Placard, UN3082, Rigid Vinyl, 25/Pack (ZRV19-82)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-T-100)
- EATON Mounting Base, 40mm, 12-3/32" H (SL4-FMS-250)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-T-250)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-IMS)
- EATON Mounting Base, Black, SL4, SL7 Tower Lights (SL7/4-FW)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-FMS-250)
- FLAREALERT LED Road Flare Kit, 1 Watt, Blue (B8BBP2ONLY)
- Eaton Strobe and Flashing Lights