Shop All Strobe and Flashing Lights
Eaton
LED Strobe
Mfr # ELSTR-AL
Zoro # G905987687
$57.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Mounting Plate
- Width 2 19/25 in
- Power Source 24 V
- Standards UL Listed, ULC Listed
- Current Drawn 0.185 DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # ELSTR-AL
- Zoro # G905987687
- UPC # 786697010200
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Width | 2 19/25 in |
Depth | 4 19/25 in |
Height | 1 57/100 in |
Details
Includes | Mounting Plate |
Power Source | 24 V |
Standards | UL Listed, ULC Listed |
Current Drawn | 0.185 DC |
Voltage | 24 V |
Lens Material | Lexan(R) |
Lamp Type | LED |
Operating Temp. | 32 Degrees to 122 Degrees F |
Lamp Life | 100,000 hr |
Light Output | 110 Candela, 135 Candela, 15 Candela, 185 Candela, 30 Candela, 75 Candela |
Features | 3 Horn Patterns, 6 Field Selectable Settings in 1 Device, Easy to Install, Energy Efficient, Low-Profile Design, Sound Pressure (Anechoic) DBA, Special Lettering Available, Strobe Synchronization |
Lens Design | Dome |
Item | LED Strobe |
Mounting | Wall |
Housing Material | Plastic |
Color | Red |
Bulb Included | Yes |
Description
LED Strobe, Color Red, Lamp Type LED, Light Output 110 Candela, 135 Candela, 15 Candela, 185 Candela, 30 Candela, 75 Candela, Lamp Life 100,000 hr, Lens Design Dome, Lens Material Lexan(R), Housing Material Plastic, Mounting Wall, Operating Temp. 32 Degrees to 122 Degrees F, Power Source 24 V, Current Drawn 0.185 DC, Width 2 19/25 in, Depth 4 19/25 in, Height 1 57/100 in, Voltage 24 V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE HD Fire Hose, 100 ft. L, White, 1-1/2" dia. (G52H15HDW100N)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (118S0046CH)
- MSA SAFETY MSA Advantage™ 200 Half Mask, S (815448)
- EATON Tower Light LED Module Steady, Red (SL4-L24-R)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-D)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-250)
- EATON Mounting Base, 40mm, 12-3/32" H (SL4-FMS-250)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-T-100)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-T-250)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-FW)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT23)
- Eaton Strobe and Flashing Lights