Shop All Push Button Accessories
Eaton
LED Resistor 42-60VAC/DC, 22mm, Black
Mfr # M22-XLED60
Zoro # G6203215
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With M22 Push Buttons
- Color Black
- Type Test
- Environmental rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-XLED60
- Zoro # G6203215
- UPC # 786685900100
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Width | 1.18 in |
Product Height | 1.03 in |
Product Length/Depth | 1.46 in |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Test Element |
For Use With | M22 Push Buttons |
Color | Black |
Type | Test |
Environmental rating | IP20 |
Certifications | CCC Marked |
Button color | Black |
Series | M22 |
Voltage rating | 42-60 Vac/dc |
Actuator | Front, screw |
Compliances | CE Marked |
Product Name | Eaton M22 pushbutton test element |
Compatible Product Type | Push Buttons |
Compatible with Series | M22 |
Product Type | Test Element |
Description
Test Element, 22 mm, For Use With M22 Push Buttons, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Touchless Actuators (10MS31BASE)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Green (HS364-S10-GREEN)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, handle, 8in, 7.2in to 11.625in shaft mounting, Type L (9421LW1)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P125NGY)
- EATON Miniature LED Bulb, 120 Volts, Green (E22LED120GN)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Gray (10250T105)
- EATON Cutler-Hammer Legend Plate, Manual Off Automatic, Black (10250TM68)
- EATON Emergency Stop Push Button, Red (C22-PVT45P-K11)
- EATON Pilot Light Lens, 30mm, Green, Plastic (HT8LG)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T27G)
- SIEMENS Push Button, 22mm, White, Plastic Bezel (3SU1100-0AB60-1FA0)
- Eaton Push Button Accessories