Shop All Switch Accessories
Eaton
Lamp Module, Green
Mfr # M22-FLED-G
Zoro # G3634816
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Contact block
- Color Green
- Product Length/Depth 1 in
- Product Width .5 in
- Product Height .5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22-FLED-G
- Zoro # G3634816
- UPC # 786689054359
- Country of Origin Germany
- Category Switch Accessories
Dimensions
Product Length/Depth | 1 in |
Product Width | .5 in |
Product Height | .5 in |
Details
Item | Lamp Module |
Type | Contact block |
Color | Green |
Certifications | UL |
Product Name | Eaton M22 pushbutton contact block |
Includes Bulb | Bulb Included |
Description
Lamp Module, Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Epoxy, Steel (F66WPFG)
- ZORO SELECT Wall Switch, 20A, White, 1-Pole Type, Toggle (4901BW)
- HUBBELL Cover, Black, Steel, 300/400A Panel Mount (HBLSCBK)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 2 Pole, 240/415/440V AC, B Curve (M9F21216)
- EATON Limit Switch Arm, Roller, 3.75 In Arm L (E50KL443)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL31)
- EATON Cutler-Hammer Neutral Kit, 120/240VAC, 30A (DG030NB)
- EATON Cutler-Hammer Limit Switch Arm, Rod Operator, 12.12 In L (E50KL533)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL544)
- EATON Neutral Kit, 240/480/600VAC/250/600VDC (DS200GK)
- ABB OT125F3, SWITCH NF 3P 125A UL98 (OT125F3)
- Eaton Switch Accessories