Shop All Switch Accessories
Eaton
Lamp Module, Blue
Mfr # M22-FLED-B
Zoro # G3635400
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Contact block
- Color Blue
- Light unit type LED
- LED lamp number 3
- Product Width .5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-FLED-B
- Zoro # G3635400
- UPC # 786689054380
- Country of Origin Germany
- Category Switch Accessories
Dimensions
Product Width | .5 in |
Product Length/Depth | 1 in |
Product Height | .5 in |
Details
Item | Lamp Module |
Type | Contact block |
Color | Blue |
Light unit type | LED |
LED lamp number | 3 |
Voltage rating | 12-240 Vac/dc |
Field color | RGB |
Light unit voltage | 24 V |
Mounting method | Adapted |
Certifications | CE |
Used with | M22 pilot devices |
Product Name | Eaton M22 pushbutton contact block |
Includes Bulb | Bulb Included |
Description
Lamp Module, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAH ELECTRIC Replacement 3P Contact Kit for General Electric NEMA Size 5 (BEB55154607G002)
- SCHNEIDER ELECTRIC LegendRing, EmergencyStop, Blk/Ylw, Round (ZBY9W2G330)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BS52)
- HUBBELL Wall Switch, 1-Pole, 120/277V, 15A, Brown (HBL1201)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL377)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL25)
- EATON Four Pin Male Receptacle (M12A)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL599)
- EATON Cutler-Hammer Limit Switch Arm, Rod Operator, 12.12 In L (E50KL533)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL545)
- IDEAL Toggle Switch, DPDT, 10A @ 250V, Screw, HP: 1 1/2 hp (774000)
- Eaton Switch Accessories