Shop All Push Button Accessories
Eaton
Lamp Module, 22mm, Round, 22mm, LED
Mfr # M22-LED230-W
Zoro # G6174305
original price:
$42.84
24% off
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Color White
- Lamp Module Voltage 85 to 264V AC
- IP Rating IP65, IP66, IP67, IP69K
- Lamp Voltage 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22-LED230-W
- Zoro # G6174305
- UPC # 786685899589
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Width | 2 in |
Product Length/Depth | 2 in |
Product Height | 1 in |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2 in |
Compatible Panel Cutout Diameter | 22 mm |
Overall Width | 2 in |
Description
Lamp Module, Lamp Module Voltage 85 to 264V AC, White, Lamp Type LED, Lamp Voltage 240V AC, Terminal Connection Screw, 22 mm, Lamp Module Type Full Voltage, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP65, IP66, IP67, IP69K, Standards CCC, CE, CSA, IEC-60947, Lloyd's Register
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 400A, 250V AC, Non-Indicating (LPN-RK-400SP)
- LITTELFUSE Open Fuse Block, R UL Class, 1 Poles, 100A Amp Range, 250V AC/DC Volt Rating (LFR25100-1CID)
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Ivry (CS315-2I)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (RPM22F7)
- EATON Mushroom Head, 30mm, Green, Plastic (10250TB61)
- EATON Cutler-Hammer Legend Plate, Manual Off Automatic, Black (10250TS68)
- EATON Miniature Incandescent Bulb, 757, 24V (28-5185)
- EATON Legend Plate, Square, Reset, Black (HT8SP29)
- EATON Thrust Washer, F/30mm Push Buttons (HT8X1)
- EATON Guard Retaining Nut, F/30mm Push Button (10250TA12)
- SCHNEIDER ELECTRIC Cvr For Xb6D 65168023 (ZB6YD001)
- Eaton Push Button Accessories