Shop All Push Button Accessories
Eaton
Lamp Module, 22mm, Round, 22mm, LED
Mfr # M22-LED230-R
Zoro # G6153025
original price:
$34.89
8% off
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Color Red
- Lamp Type LED
- Terminal Connection Screw
- Lamp Voltage 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22-LED230-R
- Zoro # G6153025
- UPC # 786685899572
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Width | 2 in |
Product Height | 1 in |
Product Length/Depth | 2 in |
Overall Width | 2 in |
Manufacturer Warranty Length | 1 yr |
Compatible Panel Cutout Diameter | 22 mm |
Overall Height | 1 in |
Overall Depth | 2 in |
Description
Lamp Module, Lamp Module Voltage 85 to 264V AC, Red, Lamp Type LED, Lamp Voltage 240V AC, Terminal Connection Screw, 22 mm, Lamp Module Type Full Voltage, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP65, IP66, IP67, IP69K, Standards CCC, CE, CSA, IEC-60947, Lloyd's Register
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18-14 AWG Nylon Ring Terminal #8 Stud PK100 (PN14-8R-C)
- WESTEK Wallplate Nl Plst Wht 1D (LCR-CCDO-W)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDRED25)
- BRAY 10-30 VDC PROXIMITY SENSOR (540001-71104533)
- EATON Cutler-Hammer Legend Plate, For Reverse, Black (10250TM38)
- EATON Illuminated Emergency Stop Push Button (10250T563C53-71X)
- EATON LED Resistor 42-60VAC/DC, 22mm, Black (M22-XLED60)
- EATON Miniature LED Bulb, 120 Volts, Red (E22LED120RN)
- EATON Blank Legend Plate, Round, Yellow or Red (10250TRP76)
- EATON Miniature Incandescent Bulb, 1828, 32V (28-5186)
- EATON Emergency Stop Push Button, Red (10250T9B62-3X)
- Eaton Switches